SL25 - PROMO BAHCO SL25 SOCKET SET 1/4IN 25 PIECES
1/4" Square Drive Socket Set
See technical informationSee documentsReferences
Bahco:SL25 - PROMO
Rubix:388A4749
Manufacturer :SL25 - PROMO
Documents
Product details : SL25 - PROMO BAHCO SL25 SOCKET SET 1/4IN 25 PIECES
- 12-Piece 1/4" hex sockets 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 and 13 mm
- One 1/4" compact length ratchet, quick release, 60 teeth/6° action angle, 125 mm
- Two 1/4" bits, PH2
- Two hex bits: 5 and 6 mm
- Six TORX® bit: T10, 15, 20, 25, 30 and 40
- One 1/4" bit holder with locking spring
- One 1/4" wobbler extension bar, 100 mm
- Matte finish
- High-performance alloy steel
- SB: Retail pack
- Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
- Quick socket release button on ratchet
- Case: High density polythene (HDPE), 35 mm x 165 mm x 85 mm, SPAR-CASE-A6
- Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Number of elements | 25 |
|---|---|
| Square drive adapter | 1/4 '' |
Show UNSPSC/ECL@SS
£ 22.84 excl. VAT
/ Each
£ 27.41 incl. VAT
- Usually arrives within 14 working days

