References
SNR:NJ222EG15
Rubix:205A5683
EAN:3413520040468



Product details : SNR NJ222EG15 CYLINDRICAL ROLLER BEARING
1-row cylindrical roller bearing, for axial loads in one direction, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x210x47 mm |
|---|---|
| Logistic Weight | 5,03 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3300 rpm |
| Basic static load, radial - C0r | 365000 N |
| Basic dynamic load, radial - Cr | 292000 N |
Show UNSPSC/ECL@SS
£ 188.08 excl. VAT
/ Each
£ 225.70 incl. VAT
- Usually arrives within 14 working days
