GEDORE 8791-23 8791 SPIGOT OPEN END FITTING 16 Z 23MM
Attachable-open-ended-wrench-key 16 Z - 8791
See technical informationSee documentsReferences
Gedore:8791-23
Rubix:80128575
Manufacturer :1977164
EAN:4002805929551


Technical specifications
| Opening | 23 mm |
|---|---|
| Fixation | met uitwerppin (eject-pin) voor ontgrendeling |
| Length | 56 mm |
Documents
Product details : GEDORE 8791-23 8791 SPIGOT OPEN END FITTING 16 Z 23MM
Open end fitting 16 Z, 23 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 220 g |
|---|---|
| Opening | 23 mm |
| Fixation | met uitwerppin (eject-pin) voor ontgrendeling |
| Length | 56 mm |
Show UNSPSC/ECL@SS
£ 43.53 excl. VAT
/ Each
£ 52.24 incl. VAT
- Delivery usually within ( 22 ) days