References
Gedore:306 100
Rubix:119A6799
Manufacturer :6476830
EAN:4010886647684

Product details : GEDORE RINGSLOGSPANNER100MM 306 100
Impact ring spannerDesign: DIN 7444. Made of GEDORE vanadium steel 31CrV3. Application: For extremely heavy-duty assembly work.
Technical specifications
Attributes
| Logistic Weight | 6030 g |
|---|---|
| Opening | 100 |
| Length | 400 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 351.11 excl. VAT
/ Each
£ 421.33 incl. VAT
- Delivery usually within ( 22 ) days
