Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 01190012 1/4 INCH DRIVE X 12MM CROW RING SPANNER
STAHLWILLE 01190012 1/4 INCH DRIVE X 12MM CROW RING SPANNER
440 series CROW-RING spanners
References
stahlwille:
01190012
rubix:
2018481
ean:
4018754000746
Technical specifications
Opening
12
Length
30.8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 01190012 1/4 INCH DRIVE X 12MM CROW RING SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
14
x
20
x
30
mm
Logistic Weight
20
g
Opening
12
Length
30.8
mm
Weight
20
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.65
excl. VAT
/
Each
£
55.98
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
BAHCO 28M-23 DOUBLE END SOCKET WRENCH
MELFORM MEL TIM 11 55MM HEX X 60MM HEX X 200MM LONG BOX SPANNER
FAG LOCKNUT-SOCKET-KM8 KM8 SOCKET WRENCH LOCKNUT.SOCKET.KM8
STAHLWILLE 02500072 3/8 INCH DRIVE X 2 AF CROW-FOOT
STAHLWILLE 3501075 1/2 INCH DRIVE X 2.3/16 AF HD CROW-FOOT
FACOM 440.29 COMBINATION WRENCH 29MM
FACOM 12 POINT METRIC COMBINATION WRENCH 21MM - SAFETY LOCK SYSTEM
BAHCO 895M-17-19 OPEN END WRENCH
BAHCO 2M-24-27 RING WRENCH
FACOM 55A.25X28 55A OFFSET RING SPANNER METRIC 25 X 28MM
FACOM COMBINATION WRENCH 41.11
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 1-1/8IN
GEDORE 26 R 16X17 TUBULAR BOX SPANNER MM
KNIPEX 980112 RING WRENCHES CRANKED
STAHLWILLE 02490042 3/8 INCH DRIVE X 13/16 AF CROW-RING