GEDORE 1B-1AF 1B SERIES COMBINATION SPANNER 1 INCH A/F
Ring impact spanner wrench 1 B (AF) - inch size
See technical informationReferences
Gedore:1 B 1AF
Rubix:2515690
Manufacturer :6006520
EAN:4010886600658

Product details : GEDORE 1B-1AF 1B SERIES COMBINATION SPANNER 1 INCH A/F
Combination spanner 1" Ring 10° offset from shaft GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 473 g |
|---|---|
| Opening | 1 |
| Length | 340 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 39.94 excl. VAT
/ Each
£ 47.93 incl. VAT
- Delivery usually within ( 8 ) days
