Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK COMBINATION SPANNER 10MM
ROEBUCK COMBINATION SPANNER 10MM
Bi-hexagonal ring combination spanners
References
roebuck:
4972146
rubix:
248201
Technical specifications
Opening
10
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK COMBINATION SPANNER 10MM
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Manufactured to BS7586 and DIN3113.
Metric
Technical specifications
Attributes
Opening
10
Finishing
satin
Type
combination wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.30
excl. VAT
/
Each
£
1.56
incl. VAT
Sold out
Select variants (11)
Add to cart
Check our products from related categories
ROEBUCK RING PODGER SPANNER 22MM
STAHLWILLE 58211018 18MM OPEN END INSERT TOOL 9 X 12
FACOM COMBINATION W 39.5H
GEDORE 22MMVDEOPENENDSPANER VDE 894 22
FACOM 55A.27X30 55A OFFSET RING SPANNER METRIC 27 X 30MM
FACOM 2 SPARE PINS 117.E4
GEDORE 2 A 55 2 A SINGLE ENDED RING SPANNER OFFSET 55MM
STAHLWILLE 03490072 1/2 INCH DRIVE X 2 AF CROW-RING
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 9MM 40100909
STAHLWILLE 02200024 3/8 INCH DRIVE X 24MM CROW FOOT SPANNER
FACOM 440.38 COMBINATION WRENCH 38MM
FACOM 101.4 ADJUSTABLE WR. 4 QUICK ADJUST METAL
GEDORE 30-32MM HOOK SPANNER 40 30-32
FACOM 101.10PB ADJUSTABLE WRENCH 10IN QUICK ADJUST METAL
FACOM 467BF.12 FLEX COMB RATCHETING WRENCH 12MM