ROEBUCK VDE COMBINATION PLIERS 160MM
Vde combination plier with cutter
See technical informationSee documentsReferences
Roebuck:5073392
Rubix:2521464
EAN:3660338341694

Documents
Product details : ROEBUCK VDE COMBINATION PLIERS 160MM
Standard: DIN ISO 5746/ EN IEC 60900 Certified VDE/GS
Cutting capacity of up to 2.
8mm (medium wires).
Chrome finish.
German manufacture.
1000V VDE Approved.
Cutting capacity of up to 2.
8mm (medium wires).
Chrome finish.
German manufacture.
1000V VDE Approved.
Technical specifications
Attributes
| Nose shape | universal |
|---|---|
| Cutting capacity | 2.8 mm |
| Length | 160 mm |
| Material | nylon |
| Length of noses | 37 mm |
Show UNSPSC/ECL@SS
£ 30.55 excl. VAT
/ Each
£ 36.66 incl. VAT
- In stock: Next day delivery
