Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated pliers
BAHCO 2101S-180 SIDE CUTTER 2101S-180
BAHCO 2101S-180 SIDE CUTTER 2101S-180
Side cutter VDE 180mm
References
bahco:
2101S-180
rubix:
80117004
ean:
7314150106615
Technical specifications
Nose shape
Half-round
Cutting capacity
2.5
mm
Length
180
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 2101S-180 SIDE CUTTER 2101S-180
Side cutter VDE 180mm
Applications
Cutting
Technical specifications
Attributes
Logistic Weight
266
g
Nose shape
Half-round
Cutting capacity
2.5
mm
Length
180
mm
Length of noses
20
mm
Weight
245
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.44
excl. VAT
/
Each
£
53.33
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
FACOM INSULATED CABLE CUTTER 412.14AVSE
KNIPEX 9526165 CABLE SHEARS 165MM
KNIPEX 1386200 PLIERS FOR ELECTRICAL INSTALLATION 200MM
BAHCO 2628 S-160 COMB PLIER 2628 S-160
BAHCO 2421V-160 FLAT NOSE PLIERS 1000V 160MM
KNIPEX 0206225 COMBINATION PLIERS 225MM
FACOM 187A.18VE 1000V VDE COMBINATION PLIERS 180MM
KNIPEX 7406200T DIAGONAL CUTTING NIPPERS TT
ROEBUCK VDE THREE-IN-ONE PLIERS 160MM
ROEBUCK 00011 1000V INSULATED 6IN/150MM COMBINATION PLIERS
NWS 1093-49-VDE-180-SB VDE 5 IN 1 COMBIMAX PLIERS 180MM
KNIPEX 0206200 COMBINATION PLIERS 200MM
ROEBUCK 00125 1000V INSULATED 9IN/230MM CABLE CUTTER
BAHCO 2101S-160 SIDE CUTTER 2101S-160
NWS 141-49-VDE-205-SB VDE LONG NOSE BENT 205MM