ROEBUCK VDE DIAGONAL CUTTING PLIERS 200MM
Vde heavy duty diagonal cutter
See technical informationSee documentsReferences
Roebuck:5073400
Rubix:2521472
EAN:3660338341779

Documents
Product details : ROEBUCK VDE DIAGONAL CUTTING PLIERS 200MM
Standard: DIN ISO 5749/ EN IEC 60900 Certified VDE/GS
For piano wires and soft cables.
Optimized hinge power for cutting force reduced by 20% and precision cutting edges for strong and durable use.
Chrome finish.
German manufacture.
1000V VDE Approved.
For piano wires and soft cables.
Optimized hinge power for cutting force reduced by 20% and precision cutting edges for strong and durable use.
Chrome finish.
German manufacture.
1000V VDE Approved.
Technical specifications
Attributes
| Nose shape | diagonal |
|---|---|
| Length | 200 mm |
| Length of noses | 23 mm |
Show UNSPSC/ECL@SS
£ 36.95 excl. VAT
/ Each
£ 44.34 incl. VAT
- Usually arrives within 14 working days
