References
Bahco:SC127V
Rubix:80181744
EAN:7314150121847

Documents
Product details : BAHCO SC127V SCISSORS 1000V 125MM
Strengths
•Dip-coated insulation
1-layer safety colour code insulation (only red coating)For working on live equipment up to 1000 V according to IEC 60900
Finger guard
Small groove in the blade for stripping cables
50 mm cutting length
Each and every tool is tested to 10.000V for 10 seconds at the end of the manufacturing cycle
1-layer safety colour code insulation (only red coating)For working on live equipment up to 1000 V according to IEC 60900
Finger guard
Small groove in the blade for stripping cables
50 mm cutting length
Each and every tool is tested to 10.000V for 10 seconds at the end of the manufacturing cycle
Technical specifications
Attributes
| Logistic Weight | 96 g |
|---|---|
| Nose shape | pointed |
| Cutting capacity | 50 mm |
| Length | 130 mm |
| Length of noses | 50 mm |
| Weight | 100 g |
Show UNSPSC/ECL@SS
£ 23.01 excl. VAT
/ Each
£ 27.61 incl. VAT
- Delivery usually within ( 14 ) days
