Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK COMBINATION SPANNER 46MM
ROEBUCK COMBINATION SPANNER 46MM
Combination Wrench
References
roebuck:
3965313
rubix:
248116
Product details
Technical specifications
Product details : ROEBUCK COMBINATION SPANNER 46MM
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to BS7586 and DIN3113.\n
Metric
Technical specifications
Attributes
Finishing
Satin/Chrome
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.64
excl. VAT
/
Each
£
47.57
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
STAHLWILLE 02500070 3/8 INCH DRIVE X 1.7/8 AF CROW-FOOT
GEDORE 2-8X9MM DOUBLE ENDED RING SPANNER
STAHLWILLE 02490044 3/8 INCH DRIVE X 7/8 AF CROW-RING
STAHLWILLE 40032224 22 X 24MM DOE SPANNER
BRITOOL EXPERT OPEN ENDED WRENCH 21 X 23MM
3/8X7/16 DEND OPENRING SPANNER
GEDORE 2133 11 11MM NUT DRIVER WITH 3C-HANDLE
STAHLWILLE 40100606 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 6MM
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 30 X 34MM
BAHCO 1RM-14 RATCHET COMBI SPANNER
FACOM 440.1'1/16 COMBINATION WRENCH 1 1/16 INCH A/F
STAHLWILLE 3501074 1/2 INCH DRIVE X 2.1/8 AF HD CROW-FOOT
FACOM 64.6X7 64 RATCHETING RING SPANNER 6 X 7MM
GEDORE 11MMVDEOPENENDSPANER VDE 894 11
ROEBUCK 880474 OFF-SET COMBINATION WRENCH 11MM