Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 55MM HEAVY DUTY RING SPANNERS
STAHLWILLE 55MM HEAVY DUTY RING SPANNERS
5 series heavy duty ring spanners
References
stahlwille:
42020055
rubix:
2536113
ean:
4018754023547
Technical specifications
Opening
81
Length
925
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 55MM HEAVY DUTY RING SPANNERS
Without tubular handle (see 5 1//2 series)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
67
x
80
x
302
mm
Logistic Weight
1541
g
Opening
81
Length
925
mm
Weight
1505
g
Finishing
chromed
Type
box wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.04
excl. VAT
/
Each
£
120.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 8791-18 8791 SPIGOT OPEN END FITTING 16 Z 18MM
STAHLWILLE 02500067 3/8 INCH DRIVE X 1.11/16 AF CROW-FOOT
GEDORE 1B-2AF 1B SERIES COMBINATION SPANNER 2 INCH A/F
FACOM 2 SPARE PINS 117.E4
ROEBUCK WRENCH SOCKET 6X12 OPENING 19MM 865310
FACOM COMBINATION W 40.28LA
SKF SNL HOOK SPANNER 110MM HN17/SNL
GEDORE 5/16AF COMBI SPANNER 7
GEDORE CROWSFOOT SPANNER 3114 17
GEDORE 6256710 31 KR 30-55 FRICTION TYPE RACHET WITH RING 55MM
BAHCO 1936M-10-11 TUBULAR HEX SOCKET WRENCH
FACOM 17 X 19 RATCHET RING SPAN 65.17X19
FACOM 55A.5/8X3/4 55A OFFSET RING SPANNER 5/8 X 3/4 INCH A/F
BAHCO 133SGM-80 OPEN END WRENCH
GEDORE RED R09100100 10MM COMBINATION SPANNER