References
Expert:E150504
Rubix:2014854
EAN:3258951505045
Documents
Product details : EXPERT AUTO CENTER PUNCH 7MM E150504
Hardness 56-61 for the tip.
- Trigger load E150503: 6 to 12.5 kg - E150504: 12.2 to 18.5 kg.
- Bronze shaft.
Technical specifications
Attributes
| Diameter | 7 mm |
|---|---|
| Length | 151 mm |
Show UNSPSC/ECL@SS
£ 31.91 excl. VAT
/ Each
£ 38.29 incl. VAT
- Delivery usually within ( 14 ) days
