Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK WAD PUNCH 15MM
ROEBUCK WAD PUNCH 15MM
Wad punches
References
roebuck:
4968965
rubix:
012457
ean:
3660338515538
Technical specifications
Diameter
15
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK WAD PUNCH 15MM
For cutting holes in flexible materials or producing discs from the material.
that has been cut.
Forged monobloc tools, machined and polished cutting head.
Technical specifications
Attributes
Diameter
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.03
excl. VAT
/
Each
£
18.04
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
BAHCO BE-8985 SCREWDRIVER ERGO AWL 100MM
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 8MM 852030
ROEBUCK WAD PUNCH 22MM
BAHCO 3646/6 FINE GROUNDED DRIFT PUNCH SET 6PCS
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 4MM
BAHCO B145.006.100 SCREWDRIVER AWL 6.0X100
GEDORE 119-1,5 PIN PUNCH 1.5MM 119-1.5
GEDORE 2MM PIN PUNCH SET 119-2
BRITOOL EXPERT CENTRE PUNCH 8MM
FACOM DRIFT PUNCH 251A.5
ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 6.0MM
BAHCO 3734N-2-150 DRIFT PUNCH
ROEBUCK BELT PUNCH 10MM
BAHCO 3735NS/4 CENTER PUNCH SET 4PC
ECLIPSE PUNCH 3/32 INCH 2.3MM 61A