Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 3MM
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 3MM
Long series pin punches
References
roebuck:
4355933
rubix:
216240B
ean:
3660338515309
Technical specifications
Diameter
3
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 3MM
Hexagonal body with 60mm 2-3/8 long centre punch, makes this range extremely convenient for use in inaccessible areas.
The pin punches are machined over the entire length.
Technical specifications
Attributes
Diameter
3
mm
Length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.10
excl. VAT
/
Each
£
2.52
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
FACOM DRIFT PUNCH 249.G16
ROEBUCK SPARE POINT FOR AUTOMATIC CENTRE-PUNCH 840540
BAHCO 3735NS/4 CENTER PUNCH SET 4PC
ROEBUCK 2048/RBK WAD PUNCH 48MM
FACOM DRIFT PIN PUNCH 5MM 246.5
STAHLWILLE 70060008 104/120.X.5-DRIFT PUNCH
FACOM 251A.1,5 1/16 PARALLEL PUNCH 251A.1.5
FACOM 10MM CENTRE PUNCH 256.10
ROEBUCK BELT PUNCH 15MM
FACOM DRIFT PUNCH 249.6
ROEBUCK BELT PUNCH 18MM
FACOM 2MM DRIFT PUNCH 249.2
FACOM DRIFT PUNCH 248.10
STAHLWILLE 150 X 6MM PIN PUNCH 70070005
FACOM 247.G4SLS SHEATHED PIN PUNCH 4MM - SAFETY LOCK SYSTEM