References
Eclipse:161AA
Rubix:010261
Documents
Product details : ECLIPSE PUNCH 1/16 INCH X 1.7MM 161AA
Strengths
•Made from high quality carbon steel
•Hardened and tempered point to withstand continuous use
•Well cut knurling punches to provide positive finger grip
•Used to punch out pins and dowels
•Hardened and tempered point to withstand continuous use
•Well cut knurling punches to provide positive finger grip
•Used to punch out pins and dowels
Technical specifications
Attributes
| Diameter | 1.7 mm |
|---|---|
| Length | 100 mm |
Show UNSPSC/ECL@SS
£ 3.86 excl. VAT
/ Each
£ 4.63 incl. VAT
- In stock: Next day delivery

