GEDORE 65MM RINGSLOGSPANNER 306 65 6476160
Ring impact wrench 306
See technical informationSee documentsReferences
Gedore:306 65
Rubix:118A1500
Manufacturer :6476160
EAN:4010886647615

Documents
Product details : GEDORE 65MM RINGSLOGSPANNER 306 65 6476160
Impact ring spannerDesign: DIN 7444. Made of GEDORE vanadium steel 31CrV3. Application: For extremely heavy-duty assembly work.
Ring slogging spanner 65 mm Acc. to DIN 7444 Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 * not standardised
Technical specifications
Attributes
| Logistic Weight | 2580 g |
|---|---|
| Opening | 65 |
| Length | 290 mm |
| Type | box wrench |
| Finishing | chromed |
| Diameter | 101 mm |
Show UNSPSC/ECL@SS
£ 94.93 excl. VAT
/ Each
£ 113.92 incl. VAT
- Delivery usually within ( 22 ) days
