References
Facom:113A.15T
Rubix:1231282
EAN:3148517035829

Product details : FACOM 15 INCH ADJUSTABLE WRENCH 113A.15T
113A.T - Phosphated mole wrenches
- Good wheel accessibility = easy adjustment.
- Non-protruding movable jaw in the maximum opening position.
- Preset jaw opening thanks to millimetre graduation.
- Wheel rotates to the left.
- Range 4" to 24".
- Finish: phosphated body and faces finely ground.
- Good wheel accessibility = easy adjustment.
- Non-protruding movable jaw in the maximum opening position.
- Preset jaw opening thanks to millimetre graduation.
- Wheel rotates to the left.
- Range 4" to 24".
- Finish: phosphated body and faces finely ground.
Technical specifications
Attributes
| Logistic Weight | 1204 g |
|---|---|
| Packaged dimensions (D x W x H) | 390x110x25 mm |
| Package weight | 1200 g |
| Opening | 44 |
| Length | 380 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 70.39 excl. VAT
/ Each
£ 84.47 incl. VAT
- In stock: Next day delivery
