Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
315M-41MM 315M-41MM SLOGGING SPANNER
315M-41MM 315M-41MM SLOGGING SPANNER
Heavy Duty Wrench
References
bahco:
315M-41
rubix:
263A5541
ean:
7314150133345
Technical specifications
Opening
41
See all Specifications
Product details
Technical specifications
Product details : 315M-41MM 315M-41MM SLOGGING SPANNER
Strengths
•45° Offset head
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
Technical specifications
Attributes
Logistic Weight
2770
g
Opening
41
Type
Striking wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.63
excl. VAT
/
Each
£
124.36
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 28M-15 DOUBLE END SOCKET WRENCH
1/2X9/16 OFF RATCHET RING SPN
FACOM 12 POINT METRIC COMBINATION WRENCH 24MM - SAFETY LOCK SYSTEM
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 16MM 865407
STAHLWILLE 90MM HEAVY DUTY RING SPANNERS
FACOM NERVUS WRENCH 92A.15
STAHLWILLE 02200025 3/8 INCH DRIVE X 25MM CROW FOOT SPANNER
FACOM COMBI SPANNER 467F.5/16
FACOM RING WRENCH 55.12AVSE
BAHCO 894M-65 OPEN END WRENCH
FACOM 3/8 A/F SHORT COMBI SPANNER CO 39.3/8
STAHLWILLE 02200024 3/8 INCH DRIVE X 24MM CROW FOOT SPANNER
ROEBUCK OPEN-ENDED A/F SPANNER 5/16 X 3/8
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 8MM 865399
WERA 020104 6004 JOKER XL SELF-SETTING SPANNER 19-24MM