FACOM PIPE WRENCH 133A.18


133A - American model pipe wrenches - Light alloy

References
facom:133A.18
rubix:1231441
ean:3148516741523
brand logo
brand logo
Technical specifications
Opening76 mm
Length450 mm
See all Specifications

Product details : FACOM PIPE WRENCH 133A.18


133A - American model pipe wrenches - Light alloy
- Capacity: 0 --> 140 mm ; 0 --> 5".
- Performance equivalent to the 134A model.

Technical specifications


Attributes
Logistic Weight1521 g
Packaged dimensions (D x W x H)412x100x40 mm
Package weight1521 g
Opening76 mm
Length450 mm
FinishingOther
Show UNSPSC/ECL@SS
£ 97.25 excl. VAT
/ Each
£ 116.70 incl. VAT
  • Usually arrives within 14 working days