Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
RIDGID 18371 GRIP WRENCH FOR 20MM PIPE 1140
RIDGID 18371 GRIP WRENCH FOR 20MM PIPE 1140
Tube clamping wrench Ridgid
References
ridgid:
18371
rubix:
213A0294
ean:
0095691183712
Technical specifications
Opening
20
mm
See all Specifications
Product details
Technical specifications
Product details : RIDGID 18371 GRIP WRENCH FOR 20MM PIPE 1140
Technical specifications
Attributes
Opening
20
mm
Weight
400
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.48
excl. VAT
/
Each
£
59.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE RED R27160016 18 INCH PIPE WRENCH
ROEBUCK STILLSON PIPE WRENCH 250MM 10 INCH 733804
"RIDGID 47057 ALUMINIUM PIPE WRENCH 12"""
"ROEBUCK PIPE WRENCH S-TYPE, SIZE 1 1/2"""
FACOM 120A.1'1/2 45 SWED PAT WREN 120A.11/2
GEDORE PIPE WRENCH 100-1 4500140
RIDGID 31005 heavy duty pipe wrench 8 INCH
GEDORE 175 1 PIPE WRENCH
GEDORE 60MMJ 420MM PWRENCH 100 1.1/2
KNIPEX 8361015 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 420MM
ROTHENBERGER ALUMINIUM PIPE WRENCH 36 INCH 7-0163
RIDGID 10 ALUMINIUM STILLSON WRENCH 31090
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 300MM
FACOM 135A.18 LIGHT ALLOY 90 DEGREES OFFSET A.MODEL PIPE WRENCHES 18
BAHCO 361-36 STILLSON PIPE WRENCH 36IN