Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
FACOM 10 INCH PIPE WRENCH 134A.10
FACOM 10 INCH PIPE WRENCH 134A.10
134A - Cast-iron American model pipe wrenches
References
facom:
134A.10
rubix:
1231451
ean:
3148516740991
Technical specifications
Opening
54
mm
Length
250
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 10 INCH PIPE WRENCH 134A.10
134A - Cast-iron American model pipe wrenches
- Capacity: 0 --> 140 mm ; 0 --> 5".
- Cast iron body.
-Interchangeable fixed jaws in treated steel 55 HRc.
-Movable jaw in forged steel.
Technical specifications
Attributes
Logistic Weight
727
g
Packaged dimensions (D x W x H)
258
x
68
x
29
mm
Package weight
727
g
Opening
54
mm
Length
250
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.96
excl. VAT
/
Each
£
44.35
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1420 ERGO 1-1/2IN SWEDISH MODEL 90DEG PIPE WRENCH 17IN
ROEBUCK 887697 ALUMINIUM STILLSON PIPE WRENCH 900MM
"ROEBUCK PIPE WRENCH S-TYPE, SIZE 1 1/2"""
FACOM PIPE WRENCH 133A.24
ROEBUCK 887694 ALUMINIUM STILLSON PIPE WRENCH 350MM
GEDORE RED R27160009 10 INCH PIPE WRENCH
RIDGID 31005 heavy duty pipe wrench 8 INCH
ROTHENBERGER ONE-HANDED PIPE WRENCH HEAVY DUTY 350MM
BAHCO 361-18 STILLSON PIPE WRENCH 18IN
GEDORE 227 18 PIPE WRENCH 18 6453540 227
GEDORE 60MMJ 420MM PWRENCH 100 1.1/2
GEDORE 175 1 PIPE WRENCH
ROEBUCK PIPE WRENCH 90, SIZE 3IN
GEDORE PIPE WRENCH 3INCH 175-3
ROEBUCK STILLSON PIPE WRENCH 900MM 36 INCH 880332