GEDORE 175 1.1/2 PIPE WRENCH


Pipe pliers 175

References
gedore:175 1.1/2
rubix:399A5549
manufacturer :6437420
ean:4010886643747
brand logo
brand logo
Technical specifications
Opening62 mm
Length430 mm
See all Specifications

Product details : GEDORE 175 1.1/2 PIPE WRENCH


Pipe wrench 1.1/2" Acc. to DIN 5234 Form A Especially sturdy type for heavy use Head angled 85 ° GEDORE special chrome-vanadium steel Drop forged Tempered, teeth additionally hardened Self-gripping by teeth offset against direction of rotation Roller secured against loss Stove enamelled blue

Technical specifications


Attributes
Logistic Weight1470 g
Opening62 mm
Length430 mm
Weight1470 g
FinishingSteel
Show UNSPSC/ECL@SS
£ 110.22 excl. VAT
/ Each
£ 132.26 incl. VAT
  • Usually arrives within 14 working days