References
Facom:133A.24
Rubix:1231445
EAN:3148516741615

Product details : FACOM PIPE WRENCH 133A.24
133A - American model pipe wrenches - Light alloy
- Capacity: 0 --> 140 mm ; 0 --> 5".
- Performance equivalent to the 134A model.
- Capacity: 0 --> 140 mm ; 0 --> 5".
- Performance equivalent to the 134A model.
Technical specifications
Attributes
| Logistic Weight | 2412 g |
|---|---|
| Packaged dimensions (D x W x H) | 550x105x40 mm |
| Package weight | 2412 g |
| Opening | 90 mm |
| Length | 600 mm |
Show UNSPSC/ECL@SS
£ 153.24 excl. VAT
/ Each
£ 183.89 incl. VAT
- Delivery usually within ( 14 ) days
