Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
FACOM 121A.2' S-TYPE SWED PAT WREN 121A.2
FACOM 121A.2' S-TYPE SWED PAT WREN 121A.2
121A - "Swedish" model wrench - "S" jaws - 45°
References
facom:
121A.2'
rubix:
1231347
manufacturer :
121A.2P
ean:
3148517028036
Technical specifications
Opening
2'
mm
Length
600
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 121A.2' S-TYPE SWED PAT WREN 121A.2
121A - "Swedish" model wrench - "S" jaws - 45°
- Capacity: 10 --> 60 mm ; 3/8" --> 2".
- High quality forged steel body.
-Special jaw design grips pipe at three points.
Technical specifications
Attributes
Logistic Weight
2470
g
Packaged dimensions (D x W x H)
530
x
90
x
21
mm
Package weight
2446
g
Opening
2'
mm
Length
600
mm
Finishing
Zinc
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.87
excl. VAT
/
Each
£
151.04
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
RIDGID 31115 48 ALUMINIUM STRAIGHT STILLSON
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 250MM
ROEBUCK 887694 ALUMINIUM STILLSON PIPE WRENCH 350MM
ROEBUCK STILLSON PIPE WRENCH 350MM 14 INCH 733805
RIGID 18 STRAIGHT PIPE WRENCH
BRITOOL EXPERT PIPE WRENCH 24 E117824
GEDORE 175 1.1/2 PIPE WRENCH
ROTHENBERGER ONE-HANDED PIPE WRENCH ALUDUR 250MM 70159
BAHCO 361-12 STILLSON PIPE WRENCH 12IN
24 RIGID STILLSON
GEDORE 14INPIPEWRENCH 227 14
"RIDGID 47057 ALUMINIUM PIPE WRENCH 12"""
"RIDGID 31125 18"" ALUMINIUM OFFSET PIPE WRENCH"
GEDORE RED R27160011 12 INCH PIPE WRENCH
RIDGID 31370 5P STRAP WRENCH FOR PLASTIC