KNIPEX 8360020 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 560MM
Pipe Wrench S-Type
See technical informationReferences
Knipex:83 60 020
Rubix:388A3724
EAN:4003773078838






Product details : KNIPEX 8360020 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 560MM
83 60 015 Pipe Wrench S-Type
Pinch guard prevents operators' fingers being pinched. Time-saving, precise adjustment of the gripping width directly on the workpiece at the push of a button. Less effort required due to self-locking action. No unintentional shifting of the pliers handles. High wear resistance due to the additionally hardened teeth. Maximum load capability thanks to completely hardened handles. Gripping jaws with specially hardened teeth, hardness approx. 56 HRC.
Clamping width: 60 mm Capacities for pipes (diameter): Ø 2 3/8 in Capacities for pipes (diameter): Ø 60 mm Capacities for nuts: 60 mm Inner diameter, inches: Ø 1 1/2 in Pipe inner dia.: 37.5 mm
Pinch guard prevents operators' fingers being pinched. Time-saving, precise adjustment of the gripping width directly on the workpiece at the push of a button. Less effort required due to self-locking action. No unintentional shifting of the pliers handles. High wear resistance due to the additionally hardened teeth. Maximum load capability thanks to completely hardened handles. Gripping jaws with specially hardened teeth, hardness approx. 56 HRC.
Guard prevents operators' fingers being pinched. Time-saving, precise adjustment of the gripping width directly on the workpiece at the push of a button. Less effort required due to self-locking action. No unintentional shifting of the pliers handles. High wear resistance due to the additionally hardened teeth. Maximum load capability thanks to completely hardened handles. Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 560x94x32 mm |
|---|---|
| Logistic Weight | 2420 g |
| Opening | 70 mm |
| Length | 560 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 116.99 excl. VAT
/ Each
£ 140.39 incl. VAT
- Delivery usually within ( 14 ) days