Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
FACOM 120A.1' 45 SWED PAT WREN 120A.1
FACOM 120A.1' 45 SWED PAT WREN 120A.1
120A - "Swedish" model wrench - 45°
References
facom:
120A.1'
rubix:
1231341
ean:
3148517027664
Technical specifications
Opening
1'
mm
Length
345
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 120A.1' 45 SWED PAT WREN 120A.1
120A - "Swedish" model wrench - 45°
- Capacity: 10 --> 60 mm ; 3/8" --> 2".
- High quality forged steel body.
-Special jaw design grips pipe at three points.
Technical specifications
Attributes
Logistic Weight
809
g
Packaged dimensions (D x W x H)
340
x
58
x
18
mm
Package weight
809
g
Opening
1'
mm
Length
345
mm
Finishing
Zinc
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.09
excl. VAT
/
Each
£
61.31
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
RIDGID 10 STILSON 31010
GEDORE 60MMJ 420MM PWRENCH 100 1.1/2
BAHCO 361-12 STILLSON PIPE WRENCH 12IN
FACOM 131A.18SLS STILLSON PIPE WRENCH 18IN - SAFETY LOCK SYSTEM
BAHCO 380-24 ALU PIPE WRENCH 24IN
24 RIGID STILLSON
BAHCO 140 3/4IN SWEDISH MODEL 90DEG PIPE WRENCH 8.3IN
ROEBUCK PIPE WRENCH 90, SIZE 4IN
ROTHENBERGER ONE-HANDED PIPE WRENCH ALUDUR 250MM 70159
FACOM PIPE WRENCH 24 INCH 135A.24
BAHCO 380-10 ALU PIPE WRENCH 10IN
FACOM PIPE WRENCH 133A.24
RIDGID NO.2 STRAP WRENCH FOR PLASTIC 31355
RIDGID 18371 GRIP WRENCH FOR 20MM PIPE 1140
FOOTPRINT 7INCH 175MM 698 Original Pattern Pipe Wrench Bulk Pipe Tongs