FACOM PIPE WRENCH 24 INCH 135A.24
135A - Light alloy 90° offset American model pipe wrenches
See technical informationReferences
Facom:135A.24
Rubix:155A9887
EAN:3148516977922



Product details : FACOM PIPE WRENCH 24 INCH 135A.24
135A - Light alloy 90° offset American model pipe wrenches
- Capacity: 0 --> 76 mm; 0 --> 2"1/2.
- Light alloy body.
- Jaws in steel hardened to 55 HRc.
- Capacity: 0 --> 76 mm; 0 --> 2"1/2.
- Light alloy body.
- Jaws in steel hardened to 55 HRc.
Technical specifications
Attributes
| Logistic Weight | 2452 g |
|---|---|
| Packaged dimensions (D x W x H) | 610x210x45 mm |
| Package weight | 2259 g |
| Opening | 76 mm |
| Length | 600 mm |
Show UNSPSC/ECL@SS
£ 199.01 excl. VAT
/ Each
£ 238.81 incl. VAT
- Delivery usually within ( 14 ) days
