References
Stahlwille:65580250
Rubix:124A4090
EAN:4018754092833



Documents
Product details : STAHLWILLE STILLSON 10 INCH 65580250
US standard GGG-W-651 type II, class A.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x63x250 mm |
|---|---|
| Logistic Weight | 805 g |
| Opening | 49 mm |
| Length | 250 mm |
| Weight | 805 g |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 37.30 excl. VAT
/ Each
£ 44.76 incl. VAT
- Usually arrives within 14 working days
