Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
FACOM CLE SERRE TUBES 131A.36
FACOM CLE SERRE TUBES 131A.36
131A - Wrenches - Steel Stillson models
References
facom:
131A.36
rubix:
1231432
ean:
3148516740724
Technical specifications
Opening
102
mm
Length
900
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM CLE SERRE TUBES 131A.36
131A - Wrenches - Steel Stillson models
- Capacity: 0 --> 102 mm; 0 --> 3"1/2.
- Very robust wrench, head hardened to 55 HRc.
-Accurate approach thanks to fine machining of the threads and button, good grip.
Technical specifications
Attributes
Logistic Weight
5968
g
Packaged dimensions (D x W x H)
825
x
150
x
50
mm
Package weight
6176
g
Opening
102
mm
Length
900
mm
Finishing
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
186.63
excl. VAT
/
Each
£
223.96
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
ROTHENBERGER ONE-HANDED PIPE WRENCH HEAVY DUTY 350MM
FACOM 131A.18SLS STILLSON PIPE WRENCH 18IN - SAFETY LOCK SYSTEM
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 200MM
BAHCO 143 2-1/2IN SWEDISH MODEL 90DEG PIPE WRENCH 22IN
KNIPEX 8360020 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 560MM
RIGID NO 2 STRAP WRENCH
BAHCO 1420 ERGO 1-1/2IN SWEDISH MODEL 90DEG PIPE WRENCH 17IN
FACOM 121A.1' S-TYP SWED PAT WREN 121A.1
FACOM 24IN PIPE WRENCH 134A.24
ROEBUCK PIPE WRENCH 90, SIZE 3IN
ROEBUCK 887697 ALUMINIUM STILLSON PIPE WRENCH 900MM
FACOM PIPE WRENCH 133A.24
BAHCO 144 3-1/2IN SWEDISH MODEL 90DEG PIPE WRENCH 28.4IN
MILWAUKEE 48227212 12 ALUMINIUM PIPE WRENCH
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 450MM