BAHCO 361-14 STILLSON PIPE WRENCH 14IN


Stillson Pipe Wrenches

References
bahco:361-14
rubix:45026817
ean:7311518295226
brand logo
brand logo
Technical specifications
Opening50 mm
Length315 mm
See all Specifications

Product details : BAHCO 361-14 STILLSON PIPE WRENCH 14IN


Self-clamping, one-hand traditional Stillson wrench for ease of use Body made of traditional forged steel, anti-corrosion treated Long-lasting serrated induction hardened jaws Spring-loaded for ratchet-like use Anti-corrosion treated body Comfortable-to-use traditional metal-bodied wrench Standards: US Norm GGG-W-651, Type I Class B, UNE 16554

Technical specifications


Attributes
Logistic Weight1110 g
Opening50 mm
Length315 mm
Weight1090 g
Show UNSPSC/ECL@SS
£ 34.96 excl. VAT
/ Each
£ 41.95 incl. VAT
  • Usually arrives within 14 working days