FACOM 135A.18 LIGHT ALLOY 90 DEGREES OFFSET A.MODEL PIPE WRENCHES 18


135A - Light alloy 90° offset American model pipe wrenches

References
facom:135A.18
rubix:395A5191
ean:3148516977847
brand logo
brand logo
Technical specifications
Opening60 mm
Length450 mm
See all Specifications

Product details : FACOM 135A.18 LIGHT ALLOY 90 DEGREES OFFSET A.MODEL PIPE WRENCHES 18


135A - Light alloy 90° offset American model pipe wrenches
- Capacity: 0 --> 76 mm; 0 --> 2"1/2.
- Light alloy body.
- Jaws in steel hardened to 55 HRc.

Technical specifications


Attributes
Logistic Weight1455 g
Packaged dimensions (D x W x H)462x175x42 mm
Package weight1498 g
Opening60 mm
Length450 mm
FinishingOther
Show UNSPSC/ECL@SS
£ 110.35 excl. VAT
/ Each
£ 132.42 incl. VAT
  • Usually arrives within 14 working days