References
Gedore:227 10
Rubix:80130426
Manufacturer :6453110
EAN:4010886645314

Product details : GEDORE 227 10 PIPE WRENCH 10 6453110 227
Extra heavy construction. Wrought parts hardened. Inductively hardened, placed serrations against the direction of teeth. Selection of malleable cast iron, coated. GEDORE temper steel, edged.
Technical specifications
Attributes
| Logistic Weight | 850 g |
|---|---|
| Opening | 48 mm |
| Length | 245 mm |
| Weight | 850 g |
| Finishing | tempered |
Show UNSPSC/ECL@SS
£ 30.81 excl. VAT
/ Each
£ 36.97 incl. VAT
- Delivery usually within ( 8 ) days
