Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
GEDORE 8INPIPEWRENCH 227 8
GEDORE 8INPIPEWRENCH 227 8
227 pipe pliers
References
gedore:
227 8
rubix:
120A3842
manufacturer :
6453030
ean:
4010886645307
Technical specifications
Opening
38
mm
Length
190
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 8INPIPEWRENCH 227 8
Extra heavy construction. Wrought parts hardened. Inductively hardened, placed serrations against the direction of teeth. Selection of malleable cast iron, coated. GEDORE temper steel, edged.
Technical specifications
Attributes
Logistic Weight
440
g
Opening
38
mm
Length
190
mm
Weight
440
g
Finishing
Tempered
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.84
excl. VAT
/
Each
£
46.61
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK PIPE WRENCH S-TYPE, SIZE 1/2IN
ROEBUCK STILLSON PIPE WRENCH 900MM 36 INCH 880332
IRWIN RECORD LEADER 350 SERIES STILLSON 10 INCH
ROEBUCK PIPE WRENCH GRIP S-TYPE 530MM LENGTH 70MM OPENING
STAHLWILLE STILLSON 10 INCH 65580250
ROTHENBERGER ONE-HANDED PIPE WRENCH ALUDUR 250MM 70159
ROTHENBERGER BASIN NUT WRENCH 10-32MM 70228
ROEBUCK PIPE WRENCH 90, SIZE 1 1/2IN
"ROEBUCK PIPE WRENCH S-TYPE, SIZE 1 1/2"""
FACOM 131A.24SLS STILLSON PIPE WRENCH 24IN - SAFETY LOCK SYSTEM
BAHCO 1410 ERGO 1IN SWEDISH MODEL 90DEG PIPE WRENCH 12-1/2IN
FACOM 135A.18 LIGHT ALLOY 90 DEGREES OFFSET A.MODEL PIPE WRENCHES 18
GEDORE PIPE WRENCH 175 2
"RIDGID 31020 14"" STILLSONS STRAIGHT H.D WRENCH"
GEDORE PIPE WRENCH 100-1 4500140