Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
BAHCO 380-24 ALU PIPE WRENCH 24IN
BAHCO 380-24 ALU PIPE WRENCH 24IN
380 Aluminium Pipe Wrenches
References
bahco:
380-24
rubix:
80151723
ean:
7314150133208
Technical specifications
Opening
76
mm
Length
607
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 380-24 ALU PIPE WRENCH 24IN
Self clamping one-hand use multipurpose pipe wrench
Technical specifications
Attributes
Logistic Weight
2510
g
Opening
76
mm
Length
607
mm
Weight
2390
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.64
excl. VAT
/
Each
£
150.77
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ROTHENBERGER ONE-HANDED PIPE WRENCH ALUDUR 250MM 70159
GEDORE RED R27160016 18 INCH PIPE WRENCH
24 RIGID STILLSON
FACOM 24IN PIPE WRENCH 134A.24
FACOM PIPE WRENCH 133A.24
BAHCO 1420 ERGO 1-1/2IN SWEDISH MODEL 90DEG PIPE WRENCH 17IN
GEDORE PIPE WRENCH 100-1 4500140
FACOM PIPE WRENCH 133A.36
GEDORE 175 1 PIPE WRENCH
BRITOOL EXPERT PIPE WRENCH 24 E117824
ROTHENBERGER ALUMINIUM PIPE WRENCH 14 INCH 7-0160
FACOM PIPE WRENCH 134A.8
GEDORE RED R27160030 36 PIPE WRENCH
FACOM 250MM STILLSON WRENCH 131A.10
IRWIN RECORD LEADER 350 SERIES STILLSON 10 INCH