KNIPEX 920254 SMD PRECISION TWEEZERS STAINLESS STEEL 115MM
Precision tweezers
See technical informationReferences
Knipex:92 02 54
Rubix:388A3886
EAN:4003773054610




Product details : KNIPEX 920254 SMD PRECISION TWEEZERS STAINLESS STEEL 115MM
Smooth gripping surfaces. Non-reflective matte. Chromium / nickel steel: stainless, anti-magnetic (18/10), very popular electronics quality. Matte gripping surfaces for optimal grip. For SMD-technology *. Curved points, approximately 1.0 mm wide. With integrated gripping jaws for cylindrical components with a diameter of 0.6 mm.
For SMD-technology*. Angled tips, width approx. 1 mm. With integrated profile for reliable gripping of cylindrical components of 0.6 mm dia.. Gripping surfaces matt finished for optimum grip. Chrome nickel steel: stainless, anti-magnetic (18/10), very popular electronics quality. Smooth gripping surfaces. Non-reflective matt finish.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x60x5 mm |
|---|---|
| Nose shape | straight |
| Length | 120 mm |
| Weight | 15 g |
| Material | stainless steel |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 24.44 excl. VAT
/ Each
£ 29.33 incl. VAT
- Delivery usually within ( 14 ) days