References
Facom:150
Rubix:395A5244
EAN:3148511384503

Product details : FACOM 150 (F)TWEEZERS
Right Model-ribbed strong nozzles tweezers
-Strong, long, ribbed beaks with guide.
- Stainless steel.
-Presentation: finely polished.
- Length: 165 mm.
Weight: 22 g.
-Strong, long, ribbed beaks with guide.
- Stainless steel.
-Presentation: finely polished.
- Length: 165 mm.
Weight: 22 g.
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Packaged dimensions (D x W x H) | 165x10x5 mm |
| Package weight | 31 g |
| Nose shape | straight |
| Length | 165 mm |
| Weight | 22 g |
| Material | stainless steel |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 16.70 excl. VAT
/ Each
£ 20.04 incl. VAT
- Delivery usually within ( 14 ) days
