References
Stahlwille:77500001
Rubix:249A4201
EAN:4018754049202



Documents
Product details : STAHLWILLE 13130 TWEEZERS
Strengths
•Straight
Blunt
Finely milled inside
Blunt
Finely milled inside
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x13x170 mm |
|---|---|
| Logistic Weight | 25 g |
| Nose shape | straight |
| Length | 160 mm |
| Weight | 26 g |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 21.61 excl. VAT
/ Each
£ 25.93 incl. VAT
- Usually arrives within 14 working days
