KNIPEX 927877ESD UNIVERSAL TWEEZERS ESD STAINLESS STEEL 145MM
Precision tweezers ESD
See technical informationReferences
Knipex:92 78 77 ESD
Rubix:388A3942
EAN:4003773054979




Product details : KNIPEX 927877ESD UNIVERSAL TWEEZERS ESD STAINLESS STEEL 145MM
Chromium / nickel steel: stainless, anti-magnetic (18/10), very popular electronics quality. ESD-layer: non-reflective black, with a surface resistance of approximately 10 ^ 5 Ohm. Non-reflective brushed points. Matte gripping surfaces for optimal grip. Chrome-nickel steel, stainless, anti-magnetic. Serrated gripping surfaces. Straight. Ribbed handles. Roundabouts, approximately 3.5 mm wide.
Round tips, approx. 3.5 mm wide. Straight pattern. Knurled gripping surfaces. Serrated handles. Chrome nickel steel: stainless, anti-magnetic (18/10), very popular electronics quality. ESD coating: non-reflective black, with a surface resistance of approx. 105 Ohm. Tips non-reflective brushed. Gripping surfaces matt finished for optimum grip. Chrome nickel steel, stainless, anti-magnetic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x10x20 mm |
|---|---|
| Nose shape | straight |
| Length | 125 mm |
| Weight | 27 g |
| Material | stainless steel |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 19.14 excl. VAT
/ Each
£ 22.97 incl. VAT
- Delivery usually within ( 14 ) days