FACOM PLASTIC TWEEZERS 150.P10
150.P - Plastic tweezers straight models - anti-static
See technical informationReferences
Facom:150.P10
Rubix:1231504
EAN:3148511384794

Product details : FACOM PLASTIC TWEEZERS 150.P10
150.P - Plastic tweezers straight models - anti-static
-Material: glass fiber reinforced (20%) anti-static polyamide.
- Anti-magnetic.
- Acid-resistant.
- Resistant to temperatures up to 200 °C.
- Precision nose, smooth.
- 150.P10 : wide straight nose
- 150.P11 : thin angled noses.
-Material: glass fiber reinforced (20%) anti-static polyamide.
- Anti-magnetic.
- Acid-resistant.
- Resistant to temperatures up to 200 °C.
- Precision nose, smooth.
- 150.P10 : wide straight nose
- 150.P11 : thin angled noses.
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Packaged dimensions (D x W x H) | 170x40x10 mm |
| Package weight | 9 g |
| Nose shape | straight |
| Length | 120 mm |
| Weight | 5 g |
Show UNSPSC/ECL@SS
£ 20.97 excl. VAT
/ Each
£ 25.16 incl. VAT
- Delivery usually within ( 14 ) days
