References
Knipex:92 23 01
Rubix:388A3919
EAN:4003773085010



Product details : KNIPEX 922301 TITANIUM TWEEZERS 110MM
- Particularly suitable for precision tasks that require corrosion resistance, high strength and low weight
- The high-quality titanium alloy offers high temperature resistance and very good resistance to corrosion in air, sea and a variety of industrial environments at room temperature
- For cleaning or chemical processes, use at high temperatures and in biology, medicine or surgery
- 100 percent anti-magnetic
- Antibacterial
- Titanium
Technical specifications
Attributes
| Length | 110 mm |
|---|---|
| Weight | 9 g |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 29.45 excl. VAT
/ Each
£ 35.34 incl. VAT
- Delivery usually within ( 14 ) days