ROEBUCK TWEEZERS LONG, BENT, THIN NOSE SHAPE 843541
Tweezers curved point
See technical informationSee documentsReferences
Roebuck:843541
Rubix:209A7247
EAN:3660338075773
Documents
Product details : ROEBUCK TWEEZERS LONG, BENT, THIN NOSE SHAPE 843541
Stainless steel
Ribbed, angular tapered 45°
Weight: 20 g
Technical specifications
Attributes
| Nose shape | long |
|---|---|
| Length | 150 mm |
| Weight | 20 g |
Show UNSPSC/ECL@SS
£ 17.30 excl. VAT
/ Each
£ 20.76 incl. VAT
- In stock: Next day delivery

