References
Makita:DUB187Z
Rubix:257A7476
Manufacturer :DUB187Z
EAN:0088381776202

Product details : MAKITA DUB187Z BRUSHLESS BLOWER/VACUUM
The main features and benefits are:
• Variable speed control by trigger plus Cruise control
• Single action lever for blower/vacuum mode selection
• Dust bag with a large inlet opening
• Two casters
• Single action lever for blower/vacuum mode selection
• Dust bag with a large inlet opening
• Two casters
Strengths
• Lock-on button for continuous operation
• Soft grip provides increased comfort on the job
• Battery protection system automatically shuts off power when the battery level is low
• Soft grip provides increased comfort on the job
• Battery protection system automatically shuts off power when the battery level is low
Technical specifications
Attributes
| Weight | 3 kg |
|---|---|
| Cordless | yes |
| Heat engine | no |
| Voltage | 18 V |
| Airflow | 4200 l/min |
Show UNSPSC/ECL@SS
£ 191.00 excl. VAT
/ Each
£ 229.20 incl. VAT
- Delivery usually within ( 7 ) days
