MAKITA DUB363ZV BRUSHLESS BLOWER (WITH VACUUM FUNCTION)
18V Blower LXT® DUB363ZV
See technical informationReferences
Makita:DUB363ZV
Rubix:257A7395
Manufacturer :DUB363ZV
EAN:0088381889773

Product details : MAKITA DUB363ZV BRUSHLESS BLOWER (WITH VACUUM FUNCTION)
Powerful and quiet leaf blower with brushless motor. The machine shreds the leaves it sucks, so they take up less space and fall down faster. The device is light and easy to handle.
Strengths
• Low noise level suitable for use in residential areas and public spaces
• Extreme Protection Technology (XPT) is engineered to provide improved dust and water resistance for operation in harsh conditions
• Cordless for instant start-up, zero emissions and reduced maintenance
• Battery protection circuit protects against overloading, over-discharging and over-heating
• The best choices for use in resorts, public places and residential areas
• Extreme Protection Technology (XPT) is engineered to provide improved dust and water resistance for operation in harsh conditions
• Cordless for instant start-up, zero emissions and reduced maintenance
• Battery protection circuit protects against overloading, over-discharging and over-heating
• The best choices for use in resorts, public places and residential areas
Technical specifications
Attributes
| Weight | 6.6 kg |
|---|---|
| Cordless | yes |
| Heat engine | no |
| Voltage | 36 V |
| Airflow | 13400 l/min |
Show UNSPSC/ECL@SS
£ 296.00 excl. VAT
/ Each
£ 355.20 incl. VAT
- In stock: Next day delivery
