References
Makita:DUB184Z
Rubix:249A3345
EAN:0088381887670

Product details : MAKITA DUB184Z BRUSHLESS BLOWER
A versatile, silent and very efficient blower for construction and gardening. Equipped with a brushless motor and the tool provides max. air flow of 52.1 m/s and air volume up to 13.0 m³/min at full speed.
Strengths
• Brushless maintenance-free and long-life motor
• Three positions for blow volume
• Battery protection system automatically shuts off power when the battery level is low
• Three positions for blow volume
• Battery protection system automatically shuts off power when the battery level is low
Technical specifications
Attributes
| Weight | 2.3 kg |
|---|---|
| Cordless | yes |
| Heat engine | no |
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 141.00 excl. VAT
/ Each
£ 169.20 incl. VAT
- Usually arrives within 14 working days
