References
Draper:80103
Rubix:382A7189
Manufacturer :80103
EAN:5010559801039

Product details : DRAPER 80103 45CC PETROL CHAINSAW 450MM
Features: Washable air filter, Walbro carburettor, Sprocket tip, Easy recoil start
Technical specifications
Attributes
| Power | 1700 W |
|---|---|
| Length of cut | 430 mm |
| Weight | 7 kg |
| Tank capacity | 0.55 l |
| Heat engine | yes |
| Cordless | no |
Show UNSPSC/ECL@SS
£ 153.32 excl. VAT
/ Each
£ 183.98 incl. VAT
- Delivery usually within ( 7 ) days
