References
Milwaukee:M18 FBL-0
Rubix:270A6970
Manufacturer :4933459825
EAN:4058546029975

Documents
Product details : 4933459825 M18FBL-0 M18 FUEL BLOWER (NAKED - NO B
M18 FUEL™ blower with brushless POWERSTATE™ motor for longer motor life and more power. REDLINK PLUS™ electronics for most advanced digital overload protection - uniquely enhances the tool performance under load. Ergonomic inline design clears debris and dirt in tight spaces. Up to 12.74 m³/min of air volume at 193 km/h to clear debris. Variable trigger and speed lock for full power control. Lock-on switch. Works with all Milwaukee® M18 batteries. Weight with battery 4,4 kg. Supplied without batteries and charger.
Strengths
•POWERSTATE™ brushless motor provides increased efficiency, lasts longer and delivers maximum power
REDLINK PLUS™ intelligence system delivers an advanced digital overload protection for tool and battery and uniquely enhances the tool performance under load
Ergonomic inline design clears debris and dirt in tight spaces
Up to 12.74 m³/min of air volume at 193 km/h to clear debris
Variable trigger and speed lock for full power control
Lock-on switch
Flexible battery system: works with all MILWAUKEE® M18™batteries
REDLINK PLUS™ intelligence system delivers an advanced digital overload protection for tool and battery and uniquely enhances the tool performance under load
Ergonomic inline design clears debris and dirt in tight spaces
Up to 12.74 m³/min of air volume at 193 km/h to clear debris
Variable trigger and speed lock for full power control
Lock-on switch
Flexible battery system: works with all MILWAUKEE® M18™batteries
Technical specifications
Attributes
| Weight | 3.3 kg |
|---|---|
| Cordless | yes |
| Heat engine | no |
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 151.08 excl. VAT
/ Each
£ 181.30 incl. VAT
- Usually arrives within 14 working days
