MAKITAUB005GZ 40V LI-ION XGT BLOWER VACUUM BODY ONLY

BLOWER VACUUM

See technical information

References

Makita:UB005GZ
Rubix:453A2465
Manufacturer :UB005GZ
EAN:0197050019165
brand logo

Product details : MAKITAUB005GZ 40V LI-ION XGT BLOWER VACUUM BODY ONLY


Variable speed controlled by trigger and cruise control by lever Single action lever for selecting blower or vacuum mode Tool-less fan cover to allow for the quick removal of accidentally vacuumed debris by loosening a thumb screw Two wheels at the nozzle tip to support ground level Mode switch button to provide tactile feedback for quick switching between high and low modes Two speed modes with front button selection; high mode for powerful blowing and low mode to reduce small stone pickup when vacuuming leaves, extending the Blowers runtime Mulching blades to finely shred leaves during vacuuming, reducing volume and frequency in emptying 84mm diameter wide nozzle is designed with a wider opening and airflow to reduce clogging with fallen leaves Equipped with a comfortable shoulder strap with thick padding to reduce pressure on the shoulders Supplied with a 25 litre dust bag with a large opening for easy emptying

Technical specifications


Attributes
£ 253.33 excl. VAT
/ Each
£ 304.00 incl. VAT
  • Delivery usually within ( 7 ) days