References
Dewalt:DCC018N-XJ
Rubix:239A4327
EAN:5902013963448

Product details : DEWALT DCC018N-XJ TRIPLE SOURCE 18V INFLATOR
The DCC018 is a compact, high performance 18V inflator. A part of the XR 18V range, the DCC018 is durable, easy to use and able to tackle big tasks thanks to its high pressure output offering up to 14.7 L/min @ 2.4 BAR of free air delivery. The DCC018 Inflator can utilise 3 different power sources: it is compatible with our XR 18V battery range, it has an on-board 12V plug or can be powered by the 230V plug in adaptor (sold separately). In addition the DCC018 features a bright LED light and a fast deflation capability.
Strengths
•High pressure output with a maximum of 11 BAR, 160 PSI, ideal for to inflating tyres
High volume hose with adapter for quick inflation and deflation of inflatables
Multiple units of measure (BAR, kPa, PSI) for ease of use and accuracy
Digital gauge with high pressure auto shutoff enables preset to desired PSI and pressure display for ease of use and accuracy. Automatic shutoff prevents over-inflation
Includes on-board storage of a high pressure adapter, Presta bicycle adapter and ball needle for versatility together with a 12V adapter for power from vehicles
240V AC adapter available as a spare part, SKU Code N557515
High volume hose with adapter for quick inflation and deflation of inflatables
Multiple units of measure (BAR, kPa, PSI) for ease of use and accuracy
Digital gauge with high pressure auto shutoff enables preset to desired PSI and pressure display for ease of use and accuracy. Automatic shutoff prevents over-inflation
Includes on-board storage of a high pressure adapter, Presta bicycle adapter and ball needle for versatility together with a 12V adapter for power from vehicles
240V AC adapter available as a spare part, SKU Code N557515
Applications
Inflating Tyre
Technical specifications
Attributes
| Weight | 2.3 kg |
|---|---|
| Cordless | yes |
| Heat engine | no |
| Voltage | 18 V |
| Airflow | 14.7 l/min |
Show UNSPSC/ECL@SS
£ 182.13 excl. VAT
/ Each
£ 218.56 incl. VAT
- In stock: Next day delivery





